1/3 hp Continuous Feed Garbage Disposal
1/3 hp Continuous Feed Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic grind chamber
- Quick-lock mounting system
- Galvanized steel grinding elements
- Stainless steel swivel lugs
- For property management use only
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5.6
- ANSI:
- ANSI 430
- Capacity:
- 26 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-5/16 in
- Height:
- 11-1/2 in
- Horsepower:
- 1/3 hp
- Material:
- Plastic, Galvanized Steel, Stainless Steel
- Product Type:
- Continuous Feed
- UL Listed:
- UL 430
- Volts:
- 120V
- WaterSense Labeled:
- No