Westcraft

17 x 17 in. Liner Trash Bag in Black (Case of 1000)

Part #WWCL171735K

Package Quantity:

Case of 1000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong and dependable
  • Tight seal to prevent leakage
  • Puncture and tear resistant
  • Leak-resistant star seal
  • Size: 17" x 17"
  • Capacity: 4-7 gallon
  • Max load: 15 pounds
  • Gauge: 0.35 mils
  • Color: Black

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 17 in

Length: 17 in

Package Quantity: Case of 1000

Thickness: 0.35 mil

Type: WWCL171735K