18 in. x 1500 ft. 80 ga Hand Stretch Film (Case of 4)

You last purchased this on
 
Westcraft

18 in. x 1500 ft. 80 ga Hand Stretch Film (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

18 in. x 1500 ft. 80 ga Hand Stretch Film (Case of 4)

  • Fast #
  • Part #WC18801500HW
  • Item #7809209
  • Manufacturer Part #C18801500HW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior cling keeps loads secure.
  • Resists puncturing or tearing, even around sharp corners.
  • Requires Certification

Specifications

Length:
1500 ft
MA Approved -:
No
Package Quantity:
Case of 4
Thickness:
80 ga
WaterSense Labeled:
No
Width:
18 in