2-1/4 in. Commercial Storeroom Lever in Satin Chrome

You last purchased this on
 
Westcraft

2-1/4 in. Commercial Storeroom Lever in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

2-1/4 in. Commercial Storeroom Lever in Satin Chrome

  • Fast #
  • Part #WC900STRMSC
  • Item #7507372
  • Manufacturer Part #SG05 x US26D
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Six-pin solid brass key way
  • UL listed as 3 hour rated
  • Storeroom lever set
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2, ANSI 10 C
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Storeroom
Height:
2-1/4 in
MA Approved -:
No
Security Grade:
2
UL Listed:
UL 10C
WaterSense Labeled:
No
Width:
1 in