Westcraft 2-5/8 in. Commercial Privacy Lever in Satin Chrome

WC900PRIVSC

Color Finish

(Pricing is for Satin Chrome)

$26.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Latch bolt operated by lever from either side
  • Outside lever is locked by push button inside and unlocked by emergency release outside
  • Privacy lock lever set
  • Turning inside lever or closing door releases push button
  • UL listed as 3 hour rated

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Handle Type
Lever
Height
2-5/8 in
Security Grade
2
Type
Privacy
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday