2-ply Choice Bath Tissue (Case of 80)

Part #WC3101  |  Item #7800433  |  Manufacturer Part #WC3101

$ 45.84 per CASE

Length:

3-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Westcraft 2-ply Choice Bath Tissue (Case of 80) / $45.84

Product Details

  • High-count rolls deliver quality, value, and performance with rapid break-up
  • Pebble emboss bonding

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4-1/3 in

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Length: 3-1/4 in

Material: Recycled Fiber

Package Quantity: Case of 80

Size: 4 in x 4 in

Type: WC3101

Width: 4 in