23 x 33 in. 12 mic 16 gal Can Liner in Black (Case of 500)

You last purchased this on
 
Westcraft

23 x 33 in. 12 mic 16 gal Can Liner in Black (Case of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

23 x 33 in. 12 mic 16 gal Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCH233312K
  • Item #7459722
  • Manufacturer Part #WCH233312K
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong and dependable
  • High density
  • Made from high quality virgin resin
  • Tight seal to prevent leakage
  • Used for soft or non-sharp refuse
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Name:
Black
Length:
33 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 500
Product Type:
Roll
Thickness:
12 mic
WaterSense Labeled:
No
Weight:
12.95 lb
Width:
23 in