23 x 24 in. 10 gal 0.55 mil Can Liner in Clear 500-Pack
23 x 24 in. 10 gal 0.55 mil Can Liner in Clear 500-Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 10 gal
- Color Finish Name:
- Clear
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 0.55 mil
- WaterSense Labeled:
- No
- Weight:
- 10-37/50 lb
- Width:
- 23 in
- Work Load Limit:
- 37 lb