24 x 24 in. 10 gal 8 mil Can Liner in Natural (Case of 1000)
24 x 24 in. 10 gal 8 mil Can Liner in Natural (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 10 gal
- Color Finish Name:
- Natural
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Roll
- Thickness:
- 8 mic
- Weight:
- 14-17/20 lb
- Work Load Limit:
- 25 lb