24 x 24 in. 10 gal High Density Can Liner (Case of 1000)

Part #P114923  |  Item #5025006  |  Manufacturer Part #114923

Capacity:

10 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made to endure the abuse of heavy loads
  • Liners are well suited for jobs that require superior can liners
  • Used for soft or non-sharp refuse
  • High density
  • Tight seal to prevent leakage

Specifications

Capacity: 10 gal

Color Finish: Natural

Material: [Plastic, Resin]

Material Type: HDPE

Package Quantity: Case of 1000

Product Type: Roll

Thickness: 6 mic

Weight: 10.95

Work Load Limit: 20