Westcraft

24 x 28 in. 2 mil Can Liner in Clear (Case of 250)

Part #WCL242820C  |  Manufacturer Part #WCL24282.0C

Color/Finish:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong and dependable
  • Tight seal to prevent leakage
  • Best choice for applications where additional strength and stretch are required
  • Gauge: 2 Mil
  • Size: 24" x 28"
  • Color: Clear

Specifications

Color Finish: Clear

Length: 28 in

Package Quantity: Case of 250

Thickness: 2 mil

Width: 24 in