24 x 31 in. 7 mic Trash Bag in Natural (Case of 1000)
24 x 31 in. 7 mic Trash Bag in Natural (Case of 1000)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Natural
- Length:
- 31 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Roll
- Thickness:
- 7 mic
- WaterSense Labeled:
- No
- Weight:
- 13-33/50 lb
- Width:
- 24 in
- Work Load Limit:
- 22 lb