24 x 32 in. 1 mil 16 gal Can Liner in Black
24 x 32 in. 1 mil 16 gal Can Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tight seal to prevent leakage
- Works well for waste with sharp or jagged edges
- Strong and dependable
- Color: Black
- Capacity: 12-16 gallons
- Thickness: 1 mil
- Size: 24" x 32"
- Most prevalent type of film used in the industry today
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Black
- Length:
- 32 in
- MA Approved -:
- No
- Material:
- Reprocessed Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 1 mil
- WaterSense Labeled:
- No
- Weight:
- 12.8 lb
- Width:
- 24 in