Westcraft 24 x 32 in. 16 gal 0.5 mil Can Liner in Grey (Case of 500)

WCL243245G

Capacity

16 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

SPECIFICATIONS

Capacity
16 gal
Package Quantity
Case of 500
Type
Roll
Weight
12-7/10
Width
24 in
Work Load Limit
40

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday