24 x 33 in. 15 gal High Density Can Liner (Case of 1000)
24 x 33 in. 15 gal High Density Can Liner (Case of 1000)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liners are well suited for jobs that require superior can liners
- Used for soft or non-sharp refuse
- Made to endure the abuse of heavy loads
- Tight seal to prevent leakage
- High density
Specifications
- Capacity:
- 15 gal
- Color Finish Name:
- Natural
- Length:
- 33 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Roll
- Thickness:
- 8 mic
- Weight:
- 17.1 lb
- Width:
- 24 in
- Work Load Limit:
- 25 lb