Westcraft

24 x 33 in. 16 gal 13 mil Can Liner in Natural

Part #WC114926

Capacity:

16 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Specifications

Capacity: 16 gal

Color Finish: Natural

Length: 33 in

Material: [Plastic, Resin]

Material Type: HDPE

Thickness: 13 mic

Type: Roll

Weight: 16-1/5

Width: 24 in

Work Load Limit: 50