24 x 33 in. 16 gal 6 mil Can Liner in Black (Case of 1000)
24 x 33 in. 16 gal 6 mil Can Liner in Black (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USDA and FDA approved
- Recommended for general, non-sharp waste, such as food without sharp edges, office waste, rags and linens, etc.
- Withstands a wide range of temperatures
- Color: Black
- Capacity: 12-16 Gallon
- Gauge: 6 mic
- Size: 24" x 33"
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Black
- Length:
- 33 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Roll
- Thickness:
- 6 mic
- WaterSense Labeled:
- No
- Weight:
- 13-1/10 lb
- Width:
- 24 in
- Work Load Limit:
- 20 lb