250 ft. Choice Multifold Towel in White (Case of 16)

Part #WC4101W  |  Item #7800427  |  Manufacturer Part #WC4101W

$ 24.64 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Fast absorbency
  • Quality choice

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: Yes

Green Seal Certified: No

Length: 250 ft

MA Approved: No

Material: Recycled Fiber

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Size: 9-1/2 in x 9-1/8 in

WaterSense Labeled: No

Width: 9-1/8 in