250 ft. Deluxe Multifold Towel in White (Case of 16)

Part #WC4501W  |  Item #7800422  |  Manufacturer Part #WC4501W

$ 27.50 per CASE

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft & absorbent
  • 250 Towels/pack
  • Deluxe

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Length: 250 ft

Material: Fiber

Package Quantity: Case of 16

Size: 9-1/2 in x 9 in

Type: WC4501W

Width: 9 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Westcraft 250 ft. Deluxe Multifold Towel in White (Case of 16) / $27.50