250 ft. Multifold Towel in Natural (Case of 16)

Part #WC4100N  |  Item #7800424  |  Manufacturer Part #WC4100N

$ 20.84 per CASE
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fast absorbency
  • 250 Towels/pack
  • Choice

Documents

Specifications

Color Finish: Natural

Color Finish Category: Neutrals

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 250 ft

Material: Recycled Fiber

Package Quantity: Case of 16

Size: 9-3/8 in x 9-3/8 in

Type: Multi-fold

Width: 9-3/8 in

Frequently Purchased Together

+
+
+
+
$0