3 in. Commercial Entry Lever in Satin Chrome
3 in. Commercial Entry Lever in Satin Chrome
Frequently Purchased Together
Product Details
- 2-Way Latch
- ANSI Grade 2
- Color Finish: Satin Chrome
- KW1 Keyway
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Fits 1-3/8" and 1-3/4" thick doors
- Fits 2-3/4" and 2-3/8" backsets
- Five-year finish warranty
- Limited lifetime mechanical warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-3/8 in
- Handle Type:
- Entry
- Height:
- 3 in
- MA Approved -:
- No
- Security Grade:
- 2
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 5-2/5 in