30 x 37 in. 8 mic 30 gal Can Liner in Black (Case of 500)
30 x 37 in. 8 mic 30 gal Can Liner in Black (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- Black
- Length:
- 37 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 8 mic
- WaterSense Labeled:
- No
- Weight:
- 11.47 lb
- Width:
- 30 in