33 x 40 in. 33 gal LLDPE Trash Bag in Yellow (Case of 250)
33 x 40 in. 33 gal LLDPE Trash Bag in Yellow (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 33 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 40 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 0.9 mil
- WaterSense Labeled:
- No
- Weight:
- 19.8 lb
- Width:
- 33 in
- Work Load Limit:
- 80 lb