Westcraft
33 x 24 in. 16 gal 6 mil Can Liner in Black (Case of 1000)
Part #P114934 | Item #5024983 | Manufacturer Part #114934
$
31.50
per CASE
Capacity:
16 galProduct Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
Capacity: 16 gal
Color Finish: Black
Length: 33 in
Material: [Plastic, Resin]
Material Type: HDPE
Package Quantity: Case of 1000
Thickness: 6 mic
Type: Roll
Weight: 13-1/10
Width: 24 in
Work Load Limit: 20