Westcraft
33 x 24 in. 6 mic Trash Bag in Natural (Case of 1000)
Part #WCH243306N | Item #7460167 | Manufacturer Part #WCH243306N
$
27.49
per CASE
(Pricing is for 6 mic)
Thickness
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
Capacity: 16 gal
Color Finish: Natural
Length: 33 in
Material: [Plastic, Resin]
Material Type: HDPE
Package Quantity: Case of 1000
Thickness: 6 mic
Type: WCH243306N
Weight: 15.05
Width: 24 in
Work Load Limit: 20