33 x 39 in. 10 mic Trash Bag in Natural (Case of 500)
33 x 39 in. 10 mic Trash Bag in Natural (Case of 500)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Puncture resistance and strength
Specifications
- Capacity:
- 39 gal
- Color Finish Name:
- Natural
- Length:
- 39 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 10 mic
- WaterSense Labeled:
- No
- Weight:
- 16-22/25 lb
- Width:
- 33 in
- Work Load Limit:
- 30 lb