33 x 39 in. 11 mil Trash Bag in Natural (Case of 500)
33 x 39 in. 11 mil Trash Bag in Natural (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 39 gal
- Color Finish Name:
- Natural
- Length:
- 39 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 11 mic
- WaterSense Labeled:
- No
- Weight:
- 18-29/50 lb
- Width:
- 33 in
- Work Load Limit:
- 35 lb