36 x 48 in. 11 mil Trash Bag in Natural (Case of 250)

You last purchased this on
 
Westcraft

36 x 48 in. 11 mil Trash Bag in Natural (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

36 x 48 in. 11 mil Trash Bag in Natural (Case of 250)

  • Fast #
  • Part #WCSV4048N13
  • Item #7677088
  • Manufacturer Part #WCSV4048N13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Linear low density
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Natural
Length:
48 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Roll
Thickness:
11 mic
WaterSense Labeled:
No
Weight:
12-47/100 lb
Width:
36 in
Work Load Limit:
35 lb