37 x 30 in. 25 gal High Density Can Liner (Case of 500)

You last purchased this on
 
Westcraft

37 x 30 in. 25 gal High Density Can Liner (Case of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

37 x 30 in. 25 gal High Density Can Liner (Case of 500)

  • Fast #
  • Part #P114930
  • Item #5024978
  • Manufacturer Part #114930
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Liners are well suited for jobs that require superior can liners
  • Used for soft or non-sharp refuse
  • Made to endure the abuse of heavy loads
  • Tight seal to prevent leakage
  • High density
  • Requires Certification

Specifications

Capacity:
25 gal
Color Finish Name:
Natural
Length:
37 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Pack of 500
Product Type:
Roll
Thickness:
13 mic
Weight:
21-13/20 lb
Width:
30 in
Work Load Limit:
50 lb