38 x 58 in. 1.2 mil Reprocessed Trash Bag in Black (Case of 100)
HeviTough 38 x 58 in. 1.2 mil Reprocessed Trash Bag in Black (Case of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STRONG AND DEPENDABLE
- USED FOR XX HEAVY REFUSE CONTAINING SHARPS
- MADE FROM HIGH QUALITY RECYCLED RESIN
- STAR SEAL BOTTOM FOR BEST PROTECTION AGAINST LEAKS
Specifications
- Capacity:
- 60 gal
- Collection:
- HeviTough
- Color Finish Name:
- Black
- Length:
- 58 in
- MA Approved -:
- No
- Material:
- Reprocessed Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.2 mil
- WaterSense Labeled:
- No
- Weight:
- 17-63/100 lb
- Width:
- 38 in