38 x 58 in. 1.4 mil 60 gal Trash Bag Liner in Black (Case of 100)

You last purchased this on
 
Westcraft

38 x 58 in. 1.4 mil 60 gal Trash Bag Liner in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

38 x 58 in. 1.4 mil 60 gal Trash Bag Liner in Black (Case of 100)

  • Fast #
  • Part #WCL385814K
  • Item #7460128
  • Manufacturer Part #WCL38581.4K
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Linear low density
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Name:
Black
Length:
58 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Roll
Thickness:
1.4 mil
WaterSense Labeled:
No
Weight:
20.57 lb
Width:
38 in