Westcraft 38 x 58 in. 60 gal 1.3 mil Can Liner in Black (Case of 100)

P112093

Capacity

60 gal

$48.53

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

SPECIFICATIONS

Capacity
60 gal
Color Finish
Black
Length
58 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Case of 100
Thickness
1.3 mil
Width
38 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday