38 x 58 in. 60 gal 2 mil Can Liner in Clear (Case of 100)

You last purchased this on
 
Westcraft

38 x 58 in. 60 gal 2 mil Can Liner in Clear (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

38 x 58 in. 60 gal 2 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL385820C
  • Item #5025058
  • Manufacturer Part #L385820C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Name:
Clear
Length:
58 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Roll
Thickness:
2 mil
WaterSense Labeled:
No
Weight:
29.95 lb
Width:
38 in
Work Load Limit:
100 lb