Westcraft

38 x 60 in. 24 mic 60 gal Can Liner in Natural (Case of 100)

Part #WCH386024N  |  Manufacturer Part #WCH386024N

Color/Finish:
Natural

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Specifications

Capacity: 60 gal

Color Finish: Natural

Length: 60 in

Material: [Plastic, Resin]

Material Type: HDPE

Package Quantity: Case of 100

Thickness: 24 mic

Weight: 15.36

Width: 38 in