38 x 60 in. 60 gal 14 mil Can Liner in Natural

You last purchased this on
 
Westcraft

38 x 60 in. 60 gal 14 mil Can Liner in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

38 x 60 in. 60 gal 14 mil Can Liner in Natural

  • Fast #
  • Part #P114948
  • Item #5025066
  • Manufacturer Part #114948
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong and dependable
  • High density
  • Made from high quality virgin resin
  • Tight seal to prevent leakage
  • Used for soft or non-sharp refuse
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Name:
Natural
Length:
60 in
Material:
Plastic, Resin
Material Type:
HDPE
Product Type:
Roll
Thickness:
14 mil
Weight:
19-4/5 lb
Width:
38 in
Work Load Limit:
60 lb