38 x 60 in. 60 gal 17 mil Can Liner in Natural
38 x 60 in. 60 gal 17 mil Can Liner in Natural
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Natural
- Length:
- 60 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Product Type:
- Roll
- Thickness:
- 17 mic
- Weight:
- 21-7/10 lb
- Width:
- 38 in
- Work Load Limit:
- 75 lb