39 x 46 in. Can Liner in Black (Case of 100)
39 x 46 in. Can Liner in Black (Case of 100)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Capacity:
- 44 gal
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Reprocessed Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.3 mil
- Weight:
- 15.55 lb
- Width:
- 39 in