40 x 46 in. 11 mic Trash Bag in Natural (Case of 250)

You last purchased this on
 
Westcraft

40 x 46 in. 11 mic Trash Bag in Natural (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

40 x 46 in. 11 mic Trash Bag in Natural (Case of 250)

  • Fast #
  • Part #WCVL4048N12
  • Item #7677070
  • Manufacturer Part #WCVL4048N12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Linear low density
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Natural
Length:
46 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Roll
Thickness:
11 mic
WaterSense Labeled:
No
Weight:
13-7/25 lb
Width:
40 in
Work Load Limit:
35 lb