40 x 46 in. 12 mic Trash Bag in Natural (Case of 250)
40 x 46 in. 12 mic Trash Bag in Natural (Case of 250)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Natural
- Length:
- 46 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 12 mic
- WaterSense Labeled:
- No
- Weight:
- 14-12/25 lb
- Width:
- 40 in
- Work Load Limit:
- 50 lb