40 x 46 in. 45 gal 1.3 mil Low Density Can Liner (Case of 100)
This product has been replaced by
Manufacturer Part #WCL40461.3K
HeviTough 40 x 46 in. 45 gal 1.3 mil Low Density Can Liner (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Manufactured with recycled content
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Collection:
- HeviTough
- Color Finish Name:
- Black
- Length:
- 46 in
- MA Approved -:
- No
- Material:
- Reprocessed Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.3 mil
- WaterSense Labeled:
- No
- Weight:
- 17-2/5 lb
- Width:
- 40 in
- Work Load Limit:
- 100 lb