40 x 48 in. 10 mic 45 gal Can Liner in Black (Case of 250)

You last purchased this on
 
Westcraft

40 x 48 in. 10 mic 45 gal Can Liner in Black (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

40 x 48 in. 10 mic 45 gal Can Liner in Black (Case of 250)

  • Fast #
  • Part #WCH404810K
  • Item #7460228
  • Manufacturer Part #WCH404810K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and dependable
  • High density
  • Made from high quality virgin resin
  • Tight seal to prevent leakage
  • Used for soft or non-sharp refuse
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Black
Length:
48 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Roll
Thickness:
10 mic
WaterSense Labeled:
No
Weight:
12.48 lb
Width:
40 in