2-5/8 in. Commercial Entry Lever in Satin Chrome
400 Series 2-5/8 in. Commercial Entry Lever in Satin Chrome
Frequently Purchased Together
Product Details
- Six-pin solid brass “C” key way
- Turn and push button locking
- Entrance way or office lock lever set
- UL listed as 3 hour rated
- Pushing button locks outside knob until unlocked with key or inside knob is turned
- Pushing and turning button locks outside knob requiring use of key until button is manually unlocked
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2, ANSI 10 C
- Collection:
- 400 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-5/8 in
- Handle Type:
- Entry
- Height:
- 1-3/4 in
- MA Approved -:
- No
- Security Grade:
- 2
- UL Listed:
- UL 10C
- WaterSense Labeled:
- No