43 x 47 in. 56 gal 1.8 mil Can Liner in Black (Case of 100)

This product has been replaced by

43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)
Westcraft 43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)
Manufacturer Part #WCL43471.8K
You last purchased this on
 
Westcraft

HeviTough 43 x 47 in. 56 gal 1.8 mil Can Liner in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)
Westcraft 43 x 47 in. 1.8 mil Can Liner in Black (Case of 100)
Manufacturer Part #WCL43471.8K
Westcraft

HeviTough 43 x 47 in. 56 gal 1.8 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL434718KR
  • Item #5025047
  • Manufacturer Part #CL434718KR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Collection:
HeviTough
Color Finish Name:
Black
Length:
47 in
MA Approved -:
No
Material:
Reprocessed Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Roll
Thickness:
1.8 mil
WaterSense Labeled:
No
Weight:
33-1/20 lb
Width:
43 in
Work Load Limit:
100 lb