Westcraft

43 x 48 in. 1.5 mil 56 gal Trash Bag Liner in Black (Case of 100)

Part #WCL434815K  |  Manufacturer Part #WCL43481.5K

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 56 gal

Color Finish: Black

Length: 48 in

Material: [Plastic, Resin]

Material Type: LLDPE

Package Quantity: Case of 100

Thickness: 1.5 mil

Weight: 21.64

Width: 43 in