Westcraft

43 x 48 in. 17 mic 56 gal Can Liner in Black (Case of 200)

Part #WCH434817K  |  Manufacturer Part #WCH434817K

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Specifications

Capacity: 56 gal

Color Finish: Black

Length: 48 in

Material: [Plastic, Resin]

Material Type: HDPE

Package Quantity: Case of 200

Thickness: 17 mic

Weight: 19.41

Width: 43 in