43 x 48 in. 56 gal 1.5 mil Can Liner in Grey (Case of 100)
43 x 48 in. 56 gal 1.5 mil Can Liner in Grey (Case of 100)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 56 gal
- Color Finish Name:
- Grey
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.5 mil
- WaterSense Labeled:
- No
- Weight:
- 17-17/20 lb
- Width:
- 43 in
- Work Load Limit:
- 100 lb