43 x 48 in. 56 gal 16 mic Can Liner in Black (Case of 200)

You last purchased this on
 
Westcraft

43 x 48 in. 56 gal 16 mic Can Liner in Black (Case of 200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

43 x 48 in. 56 gal 16 mic Can Liner in Black (Case of 200)

  • Fast #
  • Part #WCH434816K
  • Item #5024999
  • Manufacturer Part #P128106
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Strong and dependable
  • High density
  • Made from high quality virgin resin
  • Tight seal to prevent leakage
  • Used for soft or non-sharp refuse
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Name:
Black
Length:
48 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Roll
Thickness:
16 mic
WaterSense Labeled:
No
Weight:
12 lb
Width:
43 in
Work Load Limit:
75 lb