43 x 48 in. 56 gal 22 mil Can Liner in Black (Case of 150)
43 x 48 in. 56 gal 22 mil Can Liner in Black (Case of 150)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 56 gal
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 150
- Product Type:
- Roll
- Thickness:
- 22 mic
- Weight:
- 20-1/20 lb
- Width:
- 43 in
- Work Load Limit:
- 100 lb