43 x 48 in. 56 gal High Density Can Liner (Case of 150)
43 x 48 in. 56 gal High Density Can Liner (Case of 150)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Liners are well suited for jobs that require superior can liners
- Used for soft or non-sharp refuse
- Made to endure the abuse of heavy loads
- Tight seal to prevent leakage
- High density
Specifications
- Capacity:
- 56 gal
- Color Finish Name:
- Natural
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 150
- Product Type:
- Roll
- Thickness:
- 22 mic
- WaterSense Labeled:
- No
- Weight:
- 16-9/20 lb
- Width:
- 43 in
- Work Load Limit:
- 100 lb