43 x 50 in. 56 gal Low Density Can Liner (Case of 100)

Part #WCL435020G  |  Item #5025074  |  Manufacturer Part #CL435020G

$ 84.96 per CASE

Capacity:

56 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 56 gal

Color Finish: Grey

Length: 50 in

Material: [Plastic, Resin]

Material Type: LLDPE

Package Quantity: Case of 100

Thickness: 2 mil

Type: Roll

Weight: 24-4/5

Width: 43 in

Work Load Limit: 100